Zoro Homepage

Double Cylinder Handlesets Venetian Bronze

  • Mfr # 85327.112.LDBL

  • Zoro # G1369810


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85327.112.LDBL
Zoro #
G1369810
UPC #
-
Country of Origin
China

Dimensions

Height
4.7
Length
19.8
Width
4.8

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Double Cylinder Handlesets Venetian Bron
Strike Type
Full Lip and Deadbolt Strike
Weight
6.5036
Color
Venetian Bronze
Material
Brass
Strike
Full Lip and Deadbolt Strike
Function
Double Cylinder

Description

Item Double Cylinder Handlesets Venetian Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.