
Double Cylinder Handlesets Venetian Bronze
Mfr # 85345.112.2DC
Zoro # G1369774
product price: $934.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.112.2DC
Zoro #
G1369774
UPC #
-
Country of Origin
China
Dimensions
Width
9.2
Height
4.1
Length
16.6
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Double Cylinder Handlesets Venetian Bron
Strike Type
Full Lip and Deadbolt Strike
Weight
8.8
Material
Brass
Color
Venetian Bronze
Strike
Full Lip and Deadbolt Strike
Function
Double Cylinder
Description
Item Double Cylinder Handlesets Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.