Dummy Handlesets Lifetime Brass
Mfr # 6605.003.DM
Zoro # G1371655
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6605.003.DM
Zoro #
G1371655
UPC #
-
Country of Origin
China
Dimensions
Length
17.6
Height
3.8
Width
5.7
Details
Item
Dummy Handlesets Lifetime Brass
Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Dummy
Description
Item Dummy Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.