
Dummy Handlesets Lifetime Brass
Mfr # 6620.003.DM
Zoro # G1371892
product price: $542.40
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Estate
Material
Brass
Weight
3.5
Width
4.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6620.003.DM
Zoro #
G1371892
UPC #
-
Country of Origin
China
Dimensions
Width
4.6
Height
2.8
Length
17
Details
Item
Dummy Handlesets Lifetime Brass
Finish
Brass
Series
Estate
Material
Brass
Weight
3.5
Color
Lifetime Brass
Type
Trim
Mortise / Cylindrical
Mortise
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Dummy
Description
Item Dummy Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.