Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Handlesets Lifetime Brass

  • Mfr # 6621.003.DM

  • Zoro # G1371649


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Estate
Mortise / Cylindrical
Mortise
Color
Lifetime Brass
Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.003.DM
Zoro #
G1371649
UPC #
-
Country of Origin
China

Dimensions

Width
4.8
Length
14
Height
2.7

Details

Item
Dummy Handlesets Lifetime Brass
Finish
Brass
Series
Estate
Mortise / Cylindrical
Mortise
Color
Lifetime Brass
Type
Trim
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Dummy
Material
Brass

Description

Item Dummy Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.