Dummy Handlesets Lifetime Brass
Mfr # 6624.003.DM
Zoro # G1371865
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Estate
Color
Lifetime Brass
Type
Trim
Mortise / Cylindrical
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6624.003.DM
Zoro #
G1371865
UPC #
-
Country of Origin
China
Dimensions
Length
19.3
Width
5.5
Height
3.4
Details
Item
Dummy Handlesets Lifetime Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass
Type
Trim
Mortise / Cylindrical
Mortise
Material
Brass
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Dummy Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.