Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Handlesets Lifetime Bright Nickel

  • Mfr # 6605.055.DM

  • Zoro # G1372224


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Type
Trim
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6605.055.DM
Zoro #
G1372224
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Dummy Handlesets Lifetime Bright Nickel
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Type
Trim
Mortise / Cylindrical
Mortise
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Dummy
Material
Brass

Description

Item Dummy Handlesets Lifetime Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.