Dummy Handlesets Lifetime Satin Brass
Mfr # 6620.044.DM
Zoro # G1372400
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Series
Estate
Mortise / Cylindrical
Mortise
Type
Trim
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6620.044.DM
Zoro #
G1372400
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Dummy Handlesets Lifetime Satin Brass
Finish
Satin Brass
Series
Estate
Mortise / Cylindrical
Mortise
Type
Trim
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Dummy
Description
Item Dummy Handlesets Lifetime Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.