Zoro Homepage

Dummy Handlesets Lifetime Satin Nickel

  • Mfr # 6553.056.DM

  • Zoro # G1372750


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Series
Estate
Type
Trim
Color
Lifetime Satin Nickel
Function
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6553.056.DM
Zoro #
G1372750
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Dummy Handlesets Lifetime Satin Nickel
Finish
Satin Nickel
Series
Estate
Type
Trim
Color
Lifetime Satin Nickel
Function
Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Dummy Handlesets Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.