Zoro Homepage

Dummy Handlesets Oil Rubbed Bronze

  • Mfr # 6624.102.DM

  • Zoro # G1373091


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Estate
Type
Trim
Mortise / Cylindrical
Mortise
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6624.102.DM
Zoro #
G1373091
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Dummy Handlesets Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Series
Estate
Type
Trim
Mortise / Cylindrical
Mortise
Color
Oil Rubbed Bronze
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass

Description

Item Dummy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.