Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Handlesets Oil Rubbed Bronze

  • Mfr # 6627.102.DM

  • Zoro # G1373100


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Estate
Style
Bristol
Type
Trim
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6627.102.DM
Zoro #
G1373100
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Dummy Handlesets Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Series
Estate
Style
Bristol
Type
Trim
Mortise / Cylindrical
Mortise
Color
Oil Rubbed Bronze
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass

Description

Item Dummy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.