Dummy Handlesets Satin Brass with Brown
Mfr # 6652.060.DM
Zoro # G1373679
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass and Brown
Series
Estate
Mortise / Cylindrical
Mortise
Color
Satin Brass and Brown
Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6652.060.DM
Zoro #
G1373679
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Dummy Handlesets Satin Brass with Brown
Finish
Satin Brass and Brown
Series
Estate
Mortise / Cylindrical
Mortise
Color
Satin Brass and Brown
Type
Trim
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Dummy
Material
Brass
Description
Item Dummy Handlesets Satin Brass with Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.