Dummy Handlesets Venetian Bronze
Mfr # 6627.112.DM
Zoro # G1374701
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Estate
Style
Bristol
Color
Venetian Bronze
Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6627.112.DM
Zoro #
G1374701
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Dummy Handlesets Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Style
Bristol
Color
Venetian Bronze
Type
Trim
Mortise / Cylindrical
Mortise
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Description
Item Dummy Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.