Dummy Handlesets Vintage Brass
Mfr # 6621.033.DM
Zoro # G1374814
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Brass
Series
Estate
Type
Trim
Color
Vintage Brass
Mortise / Cylindrical
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6621.033.DM
Zoro #
G1374814
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Dummy Handlesets Vintage Brass
Finish
Vintage Brass
Series
Estate
Type
Trim
Color
Vintage Brass
Mortise / Cylindrical
Mortise
Function
Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Dummy Handlesets Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.