Dummy Hollywood Hills Entrance Trim Dummy Exterior Trim Vintage Brass

  • Mfr # 6946.033.DM

  • Zoro # G1375130


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Color
Vintage Brass
Series
Estate
Material
Brass
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6946.033.DM
Zoro #
G1375130
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Dummy Hollywood Hills Entrance Trim Dumm
Color
Vintage Brass
Series
Estate
Material
Brass
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Dummy Hollywood Hills Entrance Trim Dumm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.