Dummy Hollywood Hills Entrance Trim Dummy Exterior Trim Vntn Bronze
Mfr # 6946.112.DM
Zoro # G1375331
product price:Â $852.00
/ea
Free Shipping & Returns
Key Features
Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Dummy
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6946.112.DM
Zoro #
G1375331
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Dummy Hollywood Hills Entrance Trim Dumm
Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Dummy
Material
Brass
Description
Dummy Hollywood Hills Entrance Trim Dumm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.