
Dummy Pair Door Knobs Lifetime Brass
Mfr # 5025.003.FD
Zoro # G1375200
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
4.8
Material
Brass
Width
7.1
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.003.FD
Zoro #
G1375200
UPC #
00884011397966
Country of Origin
China
Dimensions
Height
4.8
Width
7.1
Length
9.5
Details
Item
Dummy Pair Door Knobs Lifetime Brass
Series
Estate
Material
Brass
Weight
2.8
Color
Lifetime Brass
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Dummy Pair Door Knobs Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.