
Dummy Pair Door Knobs Lifetime Bright Nickel
Mfr # 5015.055.FD
Zoro # G1375234
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Bright Nickel
Height
4.4
Material
Brass
Width
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.055.FD
Zoro #
G1375234
UPC #
00884011397027
Country of Origin
China
Dimensions
Height
4.4
Width
5.2
Length
5.9
Details
Item
Dummy Pair Door Knobs Lifetime Bright Ni
Series
Estate
Color
Lifetime Bright Nickel
Weight
2.65
Material
Brass
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Dummy Pair Door Knobs Lifetime Bright Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.