
Dummy Pair Door Knobs Lifetime Bright Nickel
Mfr # 5020.055.FD
Zoro # G1375289
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.7
Material
Brass
Height
4.4
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.055.FD
Zoro #
G1375289
UPC #
-
Country of Origin
China
Dimensions
Length
5.7
Height
4.4
Width
5.2
Details
Item
Dummy Pair Door Knobs Lifetime Bright Ni
Series
Estate
Weight
2.4
Material
Brass
Color
Lifetime Bright Nickel
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Dummy Pair Door Knobs Lifetime Bright Ni
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.