
Dummy Pair Door Knobs Oil Rubbed Bronze
Mfr # 5020.102.FD
Zoro # G1375295
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Length
5.8
Color
Oil Rubbed Bronze
Height
4.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.102.FD
Zoro #
G1375295
UPC #
00884011397423
Country of Origin
China
Dimensions
Length
5.8
Height
4.4
Width
5.3
Details
Item
Dummy Pair Door Knobs Oil Rubbed Bronze
Series
Estate
Weight
2
Material
Brass
Color
Oil Rubbed Bronze
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Dummy Pair Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.