
Dummy Pair Door Knobs Oil Rubbed Bronze
Mfr # 5025.102.FD
Zoro # G1375322
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.4
Length
15.6
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.102.FD
Zoro #
G1375322
UPC #
-
Country of Origin
China
Dimensions
Height
2.4
Length
15.6
Width
3.6
Details
Item
Dummy Pair Door Knobs Oil Rubbed Bronze
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
2.8
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Dummy Pair Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.