Zoro Homepage
This item is Discontinued.
Baldwin Dummy Pair Door Knobs Satin Nickel 5020.150.FD

Dummy Pair Door Knobs Satin Nickel (Discontinued)

  • Mfr # 5020.150.FD
  • Zoro # G1375365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.150.FD
Zoro #
G1375365
UPC #
00884011397508
Country of Origin
China

Dimensions

Height
4.6
Length
5.8
Width
5.2

Details

Item
Dummy Pair Door Knobs Satin Nickel
Series
Estate
Material
Brass
Color
Satin Nickel
Weight
2.75
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Dummy Pair Door Knobs Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.