
Dummy Pair Door Knobs Venetian Bronze
Mfr # 5020.112.FD
Zoro # G1375401
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
4.4
Color
Venetian Bronze
Width
5.3
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.112.FD
Zoro #
G1375401
UPC #
-
Country of Origin
China
Dimensions
Height
4.4
Width
5.3
Length
5.8
Details
Item
Dummy Pair Door Knobs Venetian Bronze
Series
Estate
Color
Venetian Bronze
Weight
2
Material
Brass
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Dummy Pair Door Knobs Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.