Zoro Homepage

Dummy Pair Rosettes Antique Brass

  • Mfr # 5002.050.FD

  • Zoro # G1375462


product price: $82.40
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Color
Antique Brass
Material
Brass
Weight
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.050.FD
Zoro #
G1375462
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Dummy Pair Rosettes Antique Brass
Color
Antique Brass
Material
Brass
Weight
0.2
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Dummy Pair Rosettes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.