
Dummy Pair Rosettes Distressed Oil Rubbed Bronze
Mfr # 5048.402.FD
Zoro # G1377754
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.7008
Width
3.4646
Color
Distressed Oil Rubbed Bronze
Material
Brass
Height
1.2598
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5048.402.FD
Zoro #
G1377754
UPC #
00723079826103
Country of Origin
China
Dimensions
Length
3.7008
Width
3.4646
Height
1.2598
Details
Item
Dummy Pair Rosettes Distressed Oil Rubbe
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.1
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Dummy Pair Rosettes Distressed Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.