
Dummy Pair Rosettes Lifetime Bright Nickel
Mfr # 5056.055.FD
Zoro # G1379215
product price: $82.40
/ea
Free Shipping & Returns
Key Features
Length
0
Width
0
Material
Brass
Color
Lifetime Bright Nickel
Function
Dummy Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056.055.FD
Zoro #
G1379215
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Dummy Pair Rosettes Lifetime Bright Nick
Material
Brass
Color
Lifetime Bright Nickel
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Dummy Pair Rosettes Lifetime Bright Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.