
Dummy Pair Rosettes Oil Rubbed Bronze
Mfr # 5070.102.FD
Zoro # G1380469
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Length
3.7008
Width
3.622
Material
Brass
Color
Oil Rubbed Bronze
Height
1.4961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070.102.FD
Zoro #
G1380469
UPC #
-
Country of Origin
China
Dimensions
Length
3.7008
Width
3.622
Height
1.4961
Details
Item
Dummy Pair Rosettes Oil Rubbed Bronze
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.5
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Dummy Pair Rosettes Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.