
Dummy Pair Rosettes Satin Black
Mfr # 5056.190.FD
Zoro # G1380861
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.5
Color
Satin Black
Material
Brass
Weight
0.2205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056.190.FD
Zoro #
G1380861
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
3.5
Height
1.5
Details
Item
Dummy Pair Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
0.2205
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Dummy Pair Rosettes Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.