Zoro Homepage

Dummy Pair Rosettes Satin Black

  • Mfr # R017.190.FD

  • Zoro # G1381123


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Length
4.2
Width
2.4
Material
Brass
Color
Satin Black
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R017.190.FD
Zoro #
G1381123
UPC #
00884011140777
Country of Origin
China

Dimensions

Length
4.2
Width
2.4
Height
1

Details

Item
Dummy Pair Rosettes Satin Black
Material
Brass
Color
Satin Black
Weight
0.8
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Dummy Pair Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.