
Dummy Pair Rosettes Satin Brass with Brown
Mfr # 5048.060.FD
Zoro # G1381449
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
0
Width
0
Material
Brass
Color
Satin Brass and Brown
Weight
0.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5048.060.FD
Zoro #
G1381449
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Dummy Pair Rosettes Satin Brass with Bro
Material
Brass
Color
Satin Brass and Brown
Weight
0.8
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Dummy Pair Rosettes Satin Brass with Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.