Zoro Homepage

Dummy Pair Rosettes Unlacquered Brass

  • Mfr # 5017.031.FD

  • Zoro # G1382690


product price: $87.20
/ea
Free Shipping & Returns

Key Features

Length
4.4
Width
3.8
Material
Brass
Color
Unlacquered Brass
Height
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5017.031.FD
Zoro #
G1382690
UPC #
-
Country of Origin
China

Dimensions

Length
4.4
Width
3.8
Height
3.6

Details

Item
Dummy Pair Rosettes Unlacquered Brass
Material
Brass
Color
Unlacquered Brass
Weight
0.4
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Dummy Pair Rosettes Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.