Shop BALDWIN
See all product information
Create Account
Dummy Pair Rosettes Unlacquered Brass
- Mfr # 5021.031.FD
- Zoro # G1382672
product price:Â
$
96.79
/ea
Key Features
Length
0
Width
0
Color
Unlacquered Brass
Material
Brass
Function
Dummy Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5021.031.FD
- Zoro #
- G1382672
- UPC #
- -
- Country of Origin
- China
- Item
- Dummy Pair Rosettes Unlacquered Brass
- Color
- Unlacquered Brass
- Material
- Brass
- Function
- Dummy Pair
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
- Series
- Estate
Dimensions
- Length
- 0
- Width
- 0
Description
Dummy Pair Rosettes Unlacquered Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.