Zoro Homepage

Dummy Pair Rosettes Venetian Bronze

  • Mfr # 5002.112.FD

  • Zoro # G1383022


product price: $82.40
/ea
Free Shipping & Returns

Key Features

Length
3.9
Width
2.5
Color
Venetian Bronze
Material
Brass
Height
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.112.FD
Zoro #
G1383022
UPC #
-
Country of Origin
China

Dimensions

Length
3.9
Width
2.5
Height
1.2

Details

Item
Dummy Pair Rosettes Venetian Bronze
Color
Venetian Bronze
Material
Brass
Weight
0.5
Function
Dummy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Dummy Pair Rosettes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.