
Dummy Pair Rosettes Venetian Bronze
Mfr # R017.112.FD
Zoro # G1383433
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Length
4.0945
Width
2.5197
Color
Venetian Bronze
Material
Brass
Weight
0.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R017.112.FD
Zoro #
G1383433
UPC #
-
Country of Origin
China
Dimensions
Length
4.0945
Width
2.5197
Height
1.4173
Details
Item
Dummy Pair Rosettes Venetian Bronze
Color
Venetian Bronze
Material
Brass
Weight
0.8
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Dummy Pair Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.