Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Rim Locks Lifetime Brass

  • Mfr # 5604.003.LFD

  • Zoro # G1384020


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Material
Brass
Series
Estate
Function
Dummy
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5604.003.LFD
Zoro #
G1384020
UPC #
00723079944746
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Finish
Brass
Material
Brass
Item
Dummy Rim Locks Lifetime Brass
Series
Estate
Function
Dummy
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Dummy Rim Locks Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.