Dummy Rim Locks Oil Rubbed Bronze
Mfr # 5634.102.RFD
Zoro # G1384282
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Brass
Series
Estate
Function
Dummy
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5634.102.RFD
Zoro #
G1384282
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Finish
Oil Rubbed Bronze
Material
Brass
Item
Dummy Rim Locks Oil Rubbed Bronze
Series
Estate
Function
Dummy
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Dummy Rim Locks Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.