Dummy Rim Locks Unlacquered Brass
Mfr # 5634.031.RFD
Zoro # G1384535
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Material
Brass
Series
Estate
Function
Dummy
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5634.031.RFD
Zoro #
G1384535
UPC #
00723079291680
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Finish
Unlacquered Brass
Material
Brass
Item
Dummy Rim Locks Unlacquered Brass
Series
Estate
Function
Dummy
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Dummy Rim Locks Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.