Zoro Homepage

Edinburgh / Fenwick Antique Brass Handlesets Antique Brass

  • Mfr # 6789.050.KN

  • Zoro # G1384605


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Height
0.9
Length
13.5
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6789.050.KN
Zoro #
G1384605
UPC #
-
Country of Origin
China

Dimensions

Height
0.9
Length
13.5
Width
3.6

Details

Item
Edinburgh / Fenwick Antique Brass Handle
Material
Brass
Series
Estate
Color
Antique Brass

Description

Item Edinburgh / Fenwick Antique Brass Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.