Shop BALDWIN
See all product information
Create Account
Edinburgh / Fenwick Lifetime Brass Handlesets Lifetime Brass
- Mfr # 6789.003.KC
- Zoro # G1384824
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6789.003.KC
- Zoro #
- G1384824
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3
- Length
- 14.1
- Width
- 4.7
Details
- Item
- Edinburgh / Fenwick Lifetime Brass Handl
- Location Type
- Interior
- Material
- Brass
- Finish
- Brass
- Series
- Estate
- Color
- Lifetime Brass
Description
Item Edinburgh / Fenwick Lifetime Brass Handl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.