Edinburgh / Fenwick Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6789.102.KT

  • Zoro # G1385043


product price:  $337.60
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Width
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6789.102.KT
Zoro #
G1385043
UPC #
-
Country of Origin
China

Dimensions

Width
4.7
Height
2.8
Length
14.1

Details

Item
Edinburgh / Fenwick Oil Rubbed Bronze Ha
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Edinburgh / Fenwick Oil Rubbed Bronze Ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.