Edinburgh / Fenwick Satin Brass Brown Hsets Satin Brass Brown
Mfr # 6789.060.KC
Zoro # G1384955
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6789.060.KC
Zoro #
G1384955
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Edinburgh / Fenwick Satin Brass Brown Hs
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Description
Item Edinburgh / Fenwick Satin Brass Brown Hs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.