
Emergency Egress Elkhorn Handleset with Right Hand Arch Lever and Rustic Arched Escutcheon with
Mfr # EEELKXARCRRAE492
Zoro # G715546418
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Finish
White Bronze
Series
Reserve
Handle Length
22 in
Height
3.4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEELKXARCRRAE492
Zoro #
G715546418
UPC #
823079595518
Country of Origin
China
Dimensions
Handle Length
22 in
Height
3.4 in
Width
6.1 in
Details
Finish
White Bronze
Series
Reserve
Material
Brass
Color
White Bronze
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Emergency Egress Elkhorn Handleset with Right Hand Arch Lever and Rustic Arched Escutcheon with 6AL Latch and Dual Strike White Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.