
Emergency Egress Kodiak Handleset with Right Hand Arch Lever and Rustic Arched Escutcheon with
Mfr # EEKODXARCRRAE481
Zoro # G615546389
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Handle Length
22.1 in
Height
3.7 in
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEKODXARCRRAE481
Zoro #
G615546389
UPC #
823079595549
Country of Origin
China
Dimensions
Handle Length
22.1 in
Height
3.7 in
Width
6.4 in
Details
Finish
Dark Bronze
Series
Reserve
Color
Dark Bronze
Material
Brass
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Emergency Egress Kodiak Handleset with Right Hand Arch Lever and Rustic Arched Escutcheon with 6AL Latch and Dual Strike Dark Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.