Zoro Homepage

Emergency Egress Longview Handleset Rustic Knob and Square Bevel Escutcheon with 6AL Latch and

  • Mfr # EELONXRUSSBE481

  • Zoro # G315546351


product price: $519.40
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Handle Length
22.2 in
Material
Brass
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EELONXRUSSBE481
Zoro #
G315546351
UPC #
823079593682
Country of Origin
China

Dimensions

Handle Length
22.2 in
Height
3 in
Width
6.5 in

Details

Finish
Dark Bronze
Series
Reserve
Material
Brass
Color
Dark Bronze

Description

The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Emergency Egress Longview Handleset Rustic Knob and Square Bevel Escutcheon with 6AL Latch and Dual Strike Dark Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.