
Emergency Egress Miami Handleset with Tube Lever and Contemporary Square Escutcheon with 6AL
Mfr # EEMIAXTUBCQE055
Zoro # G515546427
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Finish
Lifetime Bright Nickel
Series
Reserve
Handle Length
22.1 in
Color
Lifetime Bright Nickel
Height
3.9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EEMIAXTUBCQE055
Zoro #
G515546427
UPC #
823079594931
Country of Origin
China
Dimensions
Handle Length
22.1 in
Height
3.9 in
Width
6.7 in
Details
Finish
Lifetime Bright Nickel
Series
Reserve
Color
Lifetime Bright Nickel
Material
Brass
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Emergency Egress Miami Handleset with Tube Lever and Contemporary Square Escutcheon with 6AL Latch and Dual Strike Lifetime Bright Nickel PVD Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.