Zoro Homepage

Entrance Trim Kits Antique Brass

  • Mfr # 6501.050.15C

  • Zoro # G1385305


product price: $52.55
/ea

Key Features

Series
Estate
Finish
Antique Brass
Function
Entrance Trim
Width
0
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501.050.15C
Zoro #
G1385305
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Entrance Trim Kits Antique Brass
Series
Estate
Finish
Antique Brass
Function
Entrance Trim
Color
Antique Brass
Material
Brass / Steel
Product Type
Steel Door

Description

Item Entrance Trim Kits Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.