Zoro Homepage

Entrance Trim Kits Oil Rubbed Bronze

  • Mfr # 6501.102.15D

  • Zoro # G1385859


product price: $52.55
/ea

Key Features

Series
Estate
Width
0
Color
Oil Rubbed Bronze
Height
0
Function
Entrance Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501.102.15D
Zoro #
G1385859
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Entrance Trim Kits Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Function
Entrance Trim
Material
Brass / Steel

Description

Item Entrance Trim Kits Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.