Zoro Homepage
This item is Discontinued.
Baldwin Entry Door Knobs Antique Nickel 5208.151.ENTR

Entry Door Knobs Antique Nickel (Discontinued)

  • Mfr # 5208.151.ENTR
  • Zoro # G1386979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208.151.ENTR
Zoro #
G1386979
UPC #
-
Country of Origin
China

Dimensions

Length
6.9
Width
6.9
Height
4.1

Details

Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Knobs Antique Nickel
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Weight
3.4
Color
Antique Nickel
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Entry Door Knobs Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.