
Entry Door Knobs Lifetime Satin Nickel
Mfr # 5205.056.ENTR
Zoro # G1388729
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205.056.ENTR
Zoro #
G1388729
UPC #
00723079307213
Country of Origin
China
Dimensions
Width
7
Length
7
Height
4
Details
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Knobs Lifetime Satin Nickel
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Weight
3.62
Color
Lifetime Satin Nickel
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Entry Door Knobs Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.