Zoro Homepage

Entry Door Knobs Oil Rubbed Bronze by Bright Chrome

  • Mfr # 5225.102X260.ENTR

  • Zoro # G1389261


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5225.102X260.ENTR
Zoro #
G1389261
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Knobs Oil Rubbed Bronze by Br
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Color
Oil Rubbed Bronze by Bright Chrome
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Entry Door Knobs Oil Rubbed Bronze by Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.